Apply to be a TradeMaster!
Main product image of 3" SpeediChannel 90-Degree Outside Elbow (White)
Magnifying glass
Hover image to zoom

3" SpeediChannel 90-Degree Outside Elbow (White)

SKU:
230-EIN3W
Rating:
(0)
Q&A:
(0)
3" SpeediChannel 90-Degree Outside Elbow (White)
Magnifying glass
Hover image to zoom
$21.61 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
3" SpeediChannel 90 Degree Outside Elbow

90 degree outside elbows are used to route the SpeediChannel around an outside corner. Each elbow is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Elbow

Angle:

90°

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
SKU: 230-D3W
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy