Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Flex Joint (White)
Magnifying glass
Hover image to zoom

3" SpeediChannel Flex Joint (White)

SKU:
230-FJ3W
Rating:
(1)
Q&A:
(0)
3" SpeediChannel Flex Joint (White)
Magnifying glass
Hover image to zoom
$22.93 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
An accordion style piece of SpeediChannel, the flex joint can be extremely flexible routing a SpeediChannel system around virtually any type of obstacle. Each joint is 20in. long and can be combined with a piece of Straight Speedichannel together for longer flex runs. Unlike competitor systems, the DiversiTech flex joint does NOT require the use of a union coupling. The DiversiTech flex joint slides tightly inside the SpeediChannel system.

Specs

–
Product Type:

Fitting

Type:

Flex Joint

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
SKU: 230-D3W
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked Like A Charm

Worked Great For Covering The Lineset. Speedichannel Is The Best
Michael
Cave Creek, Arizona
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy