Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Union Coupling (White)
Magnifying glass
Hover image to zoom

3" SpeediChannel Union Coupling (White)

SKU:
230-CP3W
Rating:
(0)
Q&A:
(0)
3" SpeediChannel Union Coupling (White)
Magnifying glass
Hover image to zoom
$6.83 each
BOX UP & SAVE 2%
$67.00 box of 10
$6.70 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–

Used for joining two pieces of SpeediChannel - each cover being the same size. Each coupling is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Coupling

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Size
Color
CURRENT ITEM
Product Image of 3" SpeediChannel Union Coupling (White)
3" SpeediChannel Union Coupling (White)
SKU: 230-CP3W
Fitting
Coupling
3"
White
Fitting
Coupling
3"
White

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy