Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Wall Penetration Cover (White)
Magnifying glass
Hover image to zoom

3" SpeediChannel Wall Penetration Cover (White)

SKU:
230-WC3W
Rating:
(2)
Q&A:
(0)
3" SpeediChannel Wall Penetration Cover (White)
Magnifying glass
Hover image to zoom
$25.19 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
DiversiTech 3 Inch White SpeediChannel Wall Penetration Cover

Wall sleeves and penetration covers are used to transition from the SpeediChannel system to a through wall penetration. The wall sleeve creates a neat hole through the wall, and the line set is covered by the wall cover. DiversiTech's wall covers are designed to allow for easy installation - even after the line set has been installed. A unique hooking and fastening arrangement allows for quick and easy installation. Each wall cover is individually packed, and is furnished complete with stainless steel screws to attach the wall cover to the base. Three screws (supplied by others) are needed to fasten the wall cover to whatever type of wall construction the system is being installed on.

Specs

–
Product Type:

Cover

Type:

Wall Penetration

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Size
Color
Cover
Wall Penetration
3"
White
Cover
Wall Penetration
3"
White

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed

I was looking for a cover for the condensation drain hose from each mini split wall unit. These work perfectly. I primed them and then painted them to match my steel siding color. Looks great.
Bob the Builder
Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I found just what I needed and got excellent service from SupplyHouse. I highly recommend giving them a try
Clell
Dauphin, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy