Apply to be a TradeMaster!
Main product image of 3" SpeediChannel 90-Degree Long Radius Bend (White)
Magnifying glass
Hover image to zoom

3" SpeediChannel 90-Degree Long Radius Bend (White)

SKU:
230-LFB3W
Rating:
(0)
Q&A:
(0)
3" SpeediChannel 90-Degree Long Radius Bend (White)
Magnifying glass
Hover image to zoom
$36.55 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
3" SpeediChannel 90° Long Radius Bend (White)

90° flat bends are used to route the SpeediChannel around an obstacle. Each bend is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Long Radius Bend

Angle:

90°

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" SpeediChannel Wall Penetration Cover (White)
SKU: 230-WC3W
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy