Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Soffit Fitting (White)
Magnifying glass
Hover image to zoom

3" SpeediChannel Soffit Fitting (White)

SKU:
230-SF3W
Rating:
(0)
Q&A:
(0)
3" SpeediChannel Soffit Fitting (White)
Magnifying glass
Hover image to zoom
$29.43 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
This White 3" SpeediChannel Soffit Fitting is manufactured by DiversiTech.

Ideal for outdoor applications where the SpeediChannel runs up an exterior wall and enters the house vertically through the soffit. Its large flat surface area easily covers the rough opening cut in the soffit. Furnished in two parts, the Soffit Fitting easily snaps onto the SpeediChannel for a clean installation.

Specs

–
Product Type:

Fitting

Type:

Soffit

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Size
Color
CURRENT ITEM
Fitting
Soffit
3"
White
Fitting
Soffit
3"
White

You May Also Need

3" SpeediChannel 90-Degree Flat Bend (White)
SKU: 230-FB3W
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy