Shop Resideo Sale
Main product image of 26" x 26" A/C Secondary Condensate Drain Pan (28" x 28" Overall Dimensions)
Magnifying glass
Hover image to zoom

26" x 26" A/C Secondary Condensate Drain Pan (28" x 28" Overall Dimensions)

SKU:
6-2626L
Rating:
(24)
Q&A:
(1)
26" x 26" A/C Secondary Condensate Drain Pan (28" x 28" Overall Dimensions)
Magnifying glass
Hover image to zoom
$41.79 each
In Stock
In Stock
Get 54 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
26" x 26"
Product Highlight: Material
ABS

Description

–
DiversiTech's A/C Secondary Plastic Condensate Drain Pan is vacuum-formed from general-purpose Acrylonitrile Butadiene Styrene (ABS) plastic. All of these drain pans will contain a depth of 2 inches (50.8mm) of water, and are equipped with a 3/4-inch diameter (19.0mm) Polyvinyl Chloride (PVC) discharge fitting. The drain pans range in width from 12 inches to 36 inches (304.8mm to 914.4mm) and in length from 24 inches to 60 inches (609.6mm to 1524.0mm).

Secondary drain pans are used to collect condensate from cooling and evaporator coils in locations where damage to any building component could occur as a result of overflow from the equipment drain pan or stoppage of the condensate drain piping.

Specs

–
Application:

Accessory

Product Type:

Drain Pan

Size:

26" x 26"

Overall Size:

28" x 28"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 24 reviews
100% would recommend this product
4.92
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

Drain Pan Condensate

I received my package and everything looked intact until further inspection, I noticed a small crack above the opening for the adapter. Though it did connect to the area where the hose adapter is housed, the crack is above it and was able to be fixed. I certainly hope some kind of tape is placed above around the edges to prevent further damage, just a thought. Overall I do like the dimensions and quality as it met my expectations.
Tom
Phoenix AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products

Great Price quick Delivery
Shawn R
Sunnyvale Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick turnaround

Pan is exactly as describe on the site. They kept me informed of the order's status, and it actually arrived a day earlier the estimated.
mel
08088
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved it! As advertised and dimensioned.

Had a tight fit and this fit the bill perfectly.
Me
Summerville, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I am using it in my chicken coop. It's hot in Phoenix, I put water and ice in it for hot nights under my chicken roost. Pretty easy to drain out and clean. I know it's not a typical use, but it works for what I needed.
ladmo1
Phoenix, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very satisfied

Actually, I used the product to catch water from an oversized planter on a finished deck surface. It works great able to water without staining my deck.
JohnBoy
Prescott AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

I purchased this drain pan to use as a training litter box for my new puppy. It is well built and works great.
Dusty
Phoenix
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

28x28 Fridge/Freezer Pan Looks good

Freeze Pan Looks good, looks Like it will hold water. I am replying because you came through for me.
john
Oceanside, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly as described and already put to good use

works great
Beach Phil
Miami
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

For use under our Kegerator (beer fridge) Every once in a while, something goes wrong with a keg or a tap. Rather not have it flowing across the family room. Works great and sturdy product.
Cindy
Lake Placid, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is the 26 x 26 dementions ID or OD and do you have a 26 x 28 avail ?

Asked by ken 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The dimensions are OD. We do not have any specific Drain Pans with that specific dimension but if you provide us with the model number of the unit you need it for, we can possibly pull up a parts list for the correct pan and if we do not have any in stock, we can potentially quote it out for pricing and availability.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy