Apply to be a TradeMaster!
Main product image of 24" x 24" A/C Secondary Condensate Drain Pan
Magnifying glass
Hover image to zoom

24" x 24" A/C Secondary Condensate Drain Pan

SKU:
6-2424L
Rating:
(58)
Q&A:
(1)
24" x 24" A/C Secondary Condensate Drain Pan
Magnifying glass
Hover image to zoom
$39.68 each
In Stock
In Stock
Get 90 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
ABS

Description

–
DiversiTech's A/C Secondary Plastic Condensate Drain Pan is vacuum-formed from general-purpose Acrylonitrile Butadiene Styrene (ABS) plastic. All of these drain pans will contain a depth of 2 inches (50.8mm) of water, and are equipped with a 3/4-inch diameter (19.0mm) Polyvinyl Chloride (PVC) discharge fitting. The drain pans range in width from 12 inches to 36 inches (304.8mm to 914.4mm) and in length from 24 inches to 60 inches (609.6mm to 1524.0mm).

Secondary drain pans are used to collect condensate from cooling and evaporator coils in locations where damage to any building component could occur as a result of overflow from the equipment drain pan or stoppage of the condensate drain piping.

Specs

–
Application:

Accessory

Product Type:

Drain Pan

Size:

24" x 24"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Slip PVC A/C Condensate Drain Pan Fitting
SKU: 6-1
DiversiTech

Product Reviews

4.4 out of 58 reviews
82% would recommend this product
4.4
out of 58 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
9%
3 star
5%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Condensate Drain Pan

Very basically, the unit was as described and arrived in a very timely fashion, therefore I was satisfied!
VS

Most Liked Negative Review

BROKE WHILE INSTALLING

Item cracked on 2 corners while I was putting it under the washer/dryer combo. Flimsy and thin material.
Showing 1-10 of 58 reviews

Exactly what I needed.

Exactly what I needed and expected. Would order from this company again.
Sam
Sam Jose, California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for mini fridge, with a little assistance

My mother-in-law needed something to contain liquid when defrosting her mini fridge. This works very well for the base size of the fridge; we did need to place the mini fridge in some cut pieces of 2x4 boards to allow the door to swing open freely, but that's a minor inconvenience compared to keeping the moisture out of the carpet in her room.
Dani
Omaha, NE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, cheap quality

The pan is very thin and when tightening the drain plug it cracked. Very thin and poor quality. Never buy again.
PB
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect solution

I had done so much research and driven all over the area trying to find a properly sized drain pan for my new 3.5 cu.ft. chest freezer. No luck anywhere - until I discovered SupplyHouse. My call was not only answered by a real person, but he was an expert in advising me on exactly what I needed. He even ordered a small part from another warehouse to use in the drain fitting, even though it only cost me 21 cents! I received excellent customer service, a quality product that meets my needs exactly, and great pricing. Who could ask for more? I give the highest recommendation to SupplyHouse!
Felice
Portland, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as pictured

This is a pan for a specific purpose, and does not have a drain port.
Tom
Killington, Vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works well for my fridge

With the kind of fridge I have this tray looks nice and makes any leaking a lot less risky or messy.
Joe
Gooding Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Affordable and works for my needs.

I purchases one in 2019 to used to hold my dogs potty training pads. She goes strictly in doors and it is still holding up. Much cheaper and works much better than any product sold for that sole purpose.
ShaP
Charlotte, nc
3 years ago
Was this review helpful to you?

Developed small crack as I put on floor.

Ran a gallon of test water into it and it leaked right out thru tiny crack. Plastic too thin to be useful.
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
-db-
Denver
3 years ago
Was this review helpful to you?

Size of product was misleading

The product itself is great, but the size is misleading. The inside pan is 24x24, but the lip added an additional 2 inches to both sides. I was able to make use of the product by trimming the lip which doesn't look very nice, but works.
Chris
Almond, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping

Perfect fit drain pan under 24" all-in-one washer dryer (2.4 cu ft) in motorhome. Always a pleasure to order from Supply House
Jim
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the 24x24 measurement overall or inside pan measurement?

Asked by steve 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The condensate drain pan is 24" x 24" inside the pan. It is 26 x 26" overall. Here is a link to the submittal sheet and various dimensions: http://s3.supplyhouse.com/product_files/6-2424L-submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy