Apply to be a TradeMaster!
Main product image of 1" x 100 Ft. Metallic Duct Strap (26 Gauge)
Magnifying glass
Hover image to zoom

1" x 100 Ft. Metallic Duct Strap (26 Gauge)

SKU:
710-001
Rating:
(8)
Q&A:
(0)
1" x 100 Ft. Metallic Duct Strap (26 Gauge)
Magnifying glass
Hover image to zoom
$33.64 each
In Stock
In Stock
Get 39 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Metal
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Metallic Silver
Product Highlight: Width (Inches)
1" Width

Specs

–
Length (Feet):

100'

Product Type:

Duct Strap

Gauge:

26

Color:

Metallic Silver

Width (Inches):

1"

Material:

Galvanized Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pro-Air Duct Sealant (1 Gallon Pail)
SKU: 800-009
DiversiTech

Product Reviews

4.5 out of 8 reviews
100% would recommend this product
4.5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Excellent hangar strap

Very strong and excellent for duct support. I like the heavier gauge (26 ga.) for more strength (vs 28 ga for some other strap). Convenient 100' roll.
Drew
Richmond, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sturdy material

right size needed to make decorative globes. Local DYI store said they couldn't find this after I had ordered it! I didn't give up. Need a Dremel tool or sharp snips to cut.
gaze
south carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used a lot of this metal strapping

This stuff had links throughout roll
Kevin
Lititz PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy more good price

I use this strap on planters I build works great on my project
Craig
Tampa Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope this will last me a while

Yup, good stout, 26 ga. duct hanging strap. 100' roll ought to last me past retirement. Exactly the hanging strap I was looking for.
Nailhead
Western Slope
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buting again

Only ones who had the width I needed. Easy transaction online and quick delivery of exactly what I ordered.
Dan
Garden Valley, Idaho
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Map Magnet Holder

I put the 1"x26 ga. duct strap on the borders of my World & U.S. maps using 3M automotive double sided tape in order to hold our travel magnets. I'll use pins to mark our travels.
J & L Travelers
Choctaw, OK
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Worked perfect
9bulseye9
Portage, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy