Apply to be a TradeMaster!
Main product image of Asurity Condensate Pump, Low Profile (120V)
Magnifying glass
Hover image to zoom

Asurity Condensate Pump, Low Profile (120V)

SKU:
CP-22LP
Rating:
(20)
Q&A:
(3)
Asurity Condensate Pump, Low Profile (120V)
Magnifying glass
Hover image to zoom
$79.44 each
In Stock
In Stock
Get 61 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/30 HP
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Amperage
1.9 Amps

Description

–

The Asurity CP-22LP Condensate Pump for standard applications is only 4-3/8 inches tall. It is a great option when space is at a premium. The 120 volt pump features 22 ft. of lift, vibration dampening feet and motor mounts, check valve, and overflow switch. The shorter reservoir holds 1/3 gallon of condensate water. Suitable for use with condensate up to 160F. Asurity - Your Complete System for Condensate Management. This product was made by DiversiTech.


Features

  • 22 feet maximum lift height
  • Compact size, only 4-3/8" tall
  • Handles condensate up to 160F
  • Built-in safety overflow switch
  • Rubber isolation feet

Specs

–
Max Temp (F):

160°F

Features:

22' of Lift

Includes:

Safety Switch

Shutoff Head (ft.):

4'

Capacity:

1/3 Gallon

Voltage:

120v

Amperage:

1.9

Hertz:

60

Horse Power:

1/30

Max Flow (GPH):

96

Number of Inlets:

4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.75 out of 20 reviews
95% would recommend this product
4.75
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
10%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent product does what it should.

I had problems finding a condensate pump that would fit between my ceiling and condensate tray. This fit perfectly at about 41/2 inches high. Empties quickly and efficiently. Pump only runs for the period of time needed to empty and also based on the length of hose. This pump can pump up to a distance of 22ft. Has some noise but because of its effectiveness to pump out quickly, you hardly hear it because the pump shuts off quickly. Great little pump. Once setup leave it alone. Pretty much Maintenace free.
VS

Most Liked Negative Review

got to be a better one around

have had several replaced always leaking.
Showing 1-10 of 20 reviews

I would buy this product and buy it from Supply House again!

This was the perfect condensate pump for the new dehumidifier that I also bought from Supply House. Not only are the items first rate but delivery was excellent with no damage.
JD
Hillsborough, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again if needed

The customer service was very helpful and I will highly recommend
Ll
Detroit
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

got to be a better one around

have had several replaced always leaking.
dude
hillsdale mi
9 months ago
Was this review helpful to you?

Great equipment

During our recent project we installed the Asurity low‐profile condensate pump—a compact, whisper‐quiet unit engineered for tight mechanical spaces. Its reliable float‐switch control and 1,150 GPH capacity ensure continuous removal of HVAC condensate, while the built‑in safety shutoff protects against overflow. The Asurity pump's durable construction and easy‑access reservoir make it a dependable, low‑maintenance solution for keeping your system and structure dry
CrawlCowboy
Jackson
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good low profile pump

The low profile of this pump is very useful when dealing with shallow drain water piping.
AndyL
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great condensate pump

Great slimline pump to use in tight areas where standard size pumps won't fit.
HVACSmith
Las Vegas,Nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job!

This thing is quiet and works quit well. Wouldn't get anything else. It's nice and small and out of the way.
Ortiz832
Modesto
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Good product, easy to instalated.
Linda
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This one fit's in places others won't !!!!

Yes I'd refer it to anyone looking to fit a smaller pump where others maybe to tall seems to work great.
Bill
Salem, Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine for high-efficiency State Premier water heater

I installed it for a high-efficiency water heater. Works fine in a minimum clearance location. Empties very quickly. Appears more solidly built than competing products, and longer warranty, which might mean something.
John
Rockville, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what is the difference between the cp22lp and the cp22lp-p? Is one better than the other?

Asked by Dave 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dave. The CP-22LP-P is rated for plenum spaces, whereas the CP-22LP is not.

Was this review helpful to you?

Q: Does the cp-22lp come with a 115v electoral cord.

Asked by glen 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not.

Was this review helpful to you?

Q: Is this pump plenum rated

Asked by Al 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it is not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy