Apply to be a TradeMaster!
Main product image of Hef-T-Foot Roof Block 9.8" w/ 1.6" x .8" Strut
Magnifying glass
Hover image to zoom

Hef-T-Foot Roof Block 9.8" w/ 1.6" x .8" Strut

SKU:
FF-250-S
Rating:
(3)
Q&A:
(0)
Hef-T-Foot Roof Block 9.8" w/ 1.6" x .8" Strut
Magnifying glass
Hover image to zoom
$51.35 each
In Stock
In Stock
Get 48 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
9-4/5" Depth
Product Highlight: Size
9-4/5"

Description

–
The Hef-T-Foot with strut is manufactured from heavy duty recycled rubber and comes complete with 0.8" x 1.6" galvanized steel strut adhered to the rubber with industrial adhesive.

Specs

–
Product Type:

Block

Depth (Inches):

9-4/5"

Size:

9-4/5"

Capacity (lbs):

275 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Love it

Great very useful
Around
Staten Island ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Roof conduit holder

Doesn't come with the unistrut as pictured.
Bogey Bob
San Diego CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Roof Blocks

Works well for Conduit runs on flat roof tops.
Mike the Electrician
Bensalem, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy