Apply to be a TradeMaster!
Main product image of 16G Swoosh Drain Gun for A/C Condensate Lines
Magnifying glass
Hover image to zoom

16G Swoosh Drain Gun for A/C Condensate Lines

SKU:
GG-1
Rating:
(12)
Q&A:
(1)
16G Swoosh Drain Gun for A/C Condensate Lines
Magnifying glass
Hover image to zoom
$38.66 each
In Stock
In Stock
Get 62 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" - 3/4" Drain Openings

Description

–
Overview

The Swoosh Drain Gun is a lightweight (3oz.) portable tool designed to blow out condensate drain lines instantly. Simply insert a Swoosh CO2 cartridge into the Swoosh Drain Gun and with a press of the trigger - Swoosh - 800 psi of oil free food grade air clears the line. New larger SWOOSH CO2 cartridges now deliver 1200 PSI of oil free food grade to clear the line. Each unit comes equipped with a tapered fitting to work on 3/8" - 3/4" drain openings. Flexible hose assembly maneuvers through cabinets, coils and hard to reach drains. Cartridges are environmentally safe and recyclable. No need for air or nitrogen tanks. Reduces labor costs and time on service calls.

Features
  • Small & Lightweight
    The Swoosh Drain Gun packs cleaning power into a small, lightweight package. This prevents the need for carrying heavy air or nitrogen tanks.
  • Air Power
    The Swoosh Drain Gun uses CO2, eliminating the mess caused by water back flushing drain lines.
  • Environmentally Friendly
    The Swoosh Drain Gun uses carbon dioxide (CO2), a common component of air, and is totally safe for use in the environment. The Swoosh Drain Gun is an excellent alternative to the environmentally unfriendly practice of using refrigerant to clean the drain line.
  • Flexible Hose Assembly
    The flexible hose assembly enables you to maneuver through cabinets, coils, and hard to reach drains.
  • Adapter Kit
    An adapter kit is available to allow for use on oil burner lines and tighter areas with a 90º fitting.
Instructions:
  • Unscrew cup and insert cartridge with the narrow end up.
  • Without depressing the trigger, screw the cup slowly into the head until the cartridge contacts the puncture pin.
  • Quickly and firmly screw the unit together to puncture and seal the cartridge in the same motion. Note: Not completely screwing the unit together may result in escaping gas.
  • Release the red safety catch.
  • Depress the lever to discharge the Swoosh CO2 cartridge. For condensate drains, a quick and full discharge is best.

Specs

–
Application:

HVAC

Size:

3/8" - 3/4" Drain Openings

Product Type:

Drain Gun

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.92 out of 12 reviews
73% would recommend this product
3.92
out of 12 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
58%
4 star
17%
3 star
0%
2 star
8%
1 star
17%
WRITE A REVIEW

Most Liked Positive Review

Don't live at home without it

I know it's for pros, but the Gallo can be a homeowner's lifesaver, too. All it takes is a fat Oklahoma June bug to plug up the PVC condensate drain from my upstairs air handler & coils to quietly dump a few gallons of water through the ceiling of my kitchen below, damaging sheetrock, paint, wallpaper and my patience. When I saw a plumber use his drain gun years ago, I immediately bought my Gallo and wouldn't own a home without one. Once a year I blast out various drain lines around my home, and sleep real good at night.
VS

Most Liked Negative Review

Not the same as i have received in the past

I purchased this to have a spare and it is not the same as the last one I ordered. The last one which is the same model number has a threaded portion so you can use threaded cartridges as well and this one does not. Now I must find where I can get the better version still.
Showing 1-10 of 12 reviews

I would recommend

Works well
SB
Austin TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap, Breaks Easily

Diveritech Quality Is The Worse And Only Getting Worse. Wont Last More Then 10 Uses Before Plastic Breaks Or Gaskets Fall Out.
The dog
Usa
2 years ago
Was this review helpful to you?

Just as advertised

I will use this vendor again
teh
Dallas TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

Works great easy to use thank you.
Arkie
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap

Cheap and defective. Depressing pin does not work.
AL
FL
3 years ago
Was this review helpful to you?

Better than expected

I was skeptical but willing to try to avoid a $250 charge to clear out my hvac overflow pipe. It worked every bit as good as the hvac service guy. Very pleased.
Working man
Houston Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

better than one some worse than others

This Swoosh gun is good. It doesnt have the removable components that cause it to be retired sooner than it should. If you have used gallo guns for awhile you probably know about the black ring that pops out of the hose connection. This one is tied in solid. But unlike other versions that are tied in solid this gun forces you to use the entire cartridge everytime. Usually we can get 2 or 3 uses out of one cartridge.
Mark
Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the same as i have received in the past

I purchased this to have a spare and it is not the same as the last one I ordered. The last one which is the same model number has a threaded portion so you can use threaded cartridges as well and this one does not. Now I must find where I can get the better version still.
DanFl
Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

impressive product

Have used this gun many times and it works wonders. No need to cut the PVC condenser line to use larger air guns. This Gallo gun is small enough to fit under a slanted evaporator. You will not be sorry you have this tool. Saves time and money and especially, extra work.
Captain Kelso
Nacogdoches, TX - deep east texas.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A/C drain clean

Same product my plumber used and charged me $135 a couple of years ago. For initial cost of about $40, I can clear the line when needed myself. Only cost is a few bucks for the CO2 cartridges.
74zip
Jersey Village, Tx
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many cartridge do you get with the gun?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply

The gun does not include any cartridges and we do not offer the cartridges since it contains CO2 which we are unable to ship.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy