Apply to be a TradeMaster!
Main product image of Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
Magnifying glass
Hover image to zoom

Rubber Anti-Vibration Pad, 4" x 4" x 3/8"

SKU:
MP-4
Rating:
(4)
Q&A:
(0)
Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
Magnifying glass
Hover image to zoom
$1.72 each
In Stock
In Stock
Get 96 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

4" x 4"

Thickness:

3/8"

Material:

Rubber

Pad Type:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Thickness
Material
CURRENT ITEM
Product Image of Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
SKU: MP-4
(4)
Vibration Pad
HVAC
4" x 4"
3/8"
Rubber
Vibration Pad
HVAC
4" x 4"
3/8"
Rubber

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Nice, smooth transaction on a quality product.

Fast shipping. Excellent service. Buy with confidence.
Rapid
New Market, AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Alternative uses

I purchased these pads to replace the rubber pads on a vintage pick up truck I am restoring. I used them between the bed and the frame. Perfect cost effective replacement for the originals. Quality material.
dgrinnan
Ludlow, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, used to level furnace

I use this all the time to level a furnace. They are thin but provide an easy and simple way to get the job done.
Ekadiri
Detroit, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I was looking for a rubber pad to just slide under a condenser unit on a concrete pad. These were perfect and as usual, customer service from SupplyHouse was excellent.
Jake
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy