Apply to be a TradeMaster!
Main product image of Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
Magnifying glass
Hover image to zoom

Rubber Anti-Vibration Pad, 4" x 4" x 3/8"

Brand:
Bluefin
SKU:
VPR-400
Rating:
(1)
Q&A:
(0)
Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
Magnifying glass
Hover image to zoom
$0.57 each
BOX UP & SAVE 14%
$11.76 box of 24
$0.49 each
In Stock
In Stock
Get 97 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
This is a Rubber Anti-Vibration Pad manufactured by Bluefin.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

4" x 4"

Thickness:

3/8"

Material:

Rubber

Pad Type:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Thickness
Material
CURRENT ITEM
Product Image of Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
SKU: VPR-400
(1)
Vibration Pad
HVAC
4" x 4"
3/8"
Rubber
Vibration Pad
HVAC
4" x 4"
3/8"
Rubber

You May Also Need

Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8"
SKU: VPRC-400
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's good

These work perfectly
Bill
Nelsonville
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy