Apply to be a TradeMaster!
Main product image of 12" Mini Split Stand "Wide" (Steel)
Magnifying glass
Hover image to zoom

12" Mini Split Stand "Wide" (Steel)

SKU:
QSMS1201
Rating:
(15)
Q&A:
(1)
12" Mini Split Stand "Wide" (Steel)
Magnifying glass
Hover image to zoom
$262.29 each
In Stock
In Stock
Get 106 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Height (Inches)
12" Height

Description

–
The Quick-Sling® QSMS1201 is a 12 in. high, wide width mini-split stand that provides a safe, stable platform for mounting ductless condensers. It keeps the unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. These stands come in three convenient depths (thin, wide and extra wide).

Specs

–
Product Type:

Stand

Material:

Steel

Height (Inches):

12"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 3/8" Insulation (50 Ft.)
SKU: B143838050F
ICOOL

Product Reviews

4.47 out of 15 reviews
93% would recommend this product
4.47
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
27%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Mini-Split Stand

These Quick-Sling stands are top notch. They are heavy duty, powdercoated well, and are easy to assemble and install. Ignore the bad reviews complaining about fitment as that is on the purchaser. These stands come in different widths (and heights), so be sure to check that you are getting the proper stand for the condenser size. Diversatech has bought Quick-Sling. Hopefully they will leave a great product alone!
VS

Most Liked Negative Review

Really bad flimsy stand

This stand is very flimsy and keeps shaking even you do what ever. I would go some other sturdy ones.
Showing 1-10 of 15 reviews

Really bad flimsy stand

This stand is very flimsy and keeps shaking even you do what ever. I would go some other sturdy ones.
Diyers
Boston,MA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stand

Very sturdy pre drilled holes for secure thru the base easy to assemble have used several in the past.
Frediefreon
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy lots of these they are good.

I like these very much. I have two comments. 1.they should be more rustproof 2. They are expensive. That being said they are strong
BI Heat Pumps
BI Ri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Mini Split Stand

This stand is very sturdy, easy to assemble and raises my mini split heat pump just enough so I can keep it clear of debris and snow. I have a 1.5 ton unit on it and it fits well and the legs are not fully extended. I was able to level the unit easily thanks to the adjustable feet. This is the way to go, fast and easy.
Wildcard
Chazy, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good sturdy stand.

Used this stand for a heat pump, worked out good. Could not find a cheaper price.
GENE
OXFORD MA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing hardware

Stand was as expected, price was 40$ cheaper then my supplier but I was missing 4 nuts that go to the bolts that secure the unit to the stand, other than that I was happy.. thanks
S.T.S
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mini split stand

Great product very easy to use, system looks really nice once the installation is fully completed.
HVAC guys
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

See the pictures for how we use the product. Great product we love using it for our new installs.
Berthiaume Heating & Air Services
Port Republic md 20676
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Outdoor Unit Stand

Unit arrived quickly and was good quality. Fit together easily using included hardware and adjusted to fit my compressor/condenser unit. Looks like it will last a long time.
Bill
Ruffs Dale, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Mini-Split Stand

These Quick-Sling stands are top notch. They are heavy duty, powdercoated well, and are easy to assemble and install. Ignore the bad reviews complaining about fitment as that is on the purchaser. These stands come in different widths (and heights), so be sure to check that you are getting the proper stand for the condenser size. Diversatech has bought Quick-Sling. Hopefully they will leave a great product alone!
Hammer
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, what's the weight limit for this?

Asked by Moshe 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Moshe! The maximum capacity is 400 lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy