Apply to be a TradeMaster!
Main product image of 3.5" Wall Inlet - LW92W (White)
Magnifying glass
Hover image to zoom

3.5" Wall Inlet - LW92W (White)

Brand:
Fortress
SKU:
84016
Rating:
(1)
Q&A:
(0)
3.5" Wall Inlet - LW92W (White)
Magnifying glass
Hover image to zoom
$20.75 each
BOX UP & SAVE 0%
$124.50 box of 6
$20.75 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Color
White

Description

–
The LW92W is designed to go on the outside of your wall to hide the hole in the wall where linesets enter your home. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

3-1/2"

Color:

White

Product Type:

Wall Inlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Product Type
CURRENT ITEM
Product Image of 3.5" Wall Inlet - LW92W (White)
3.5" Wall Inlet - LW92W (White)
SKU: 84016
(1)
3-1/2"
White
Wall Inlet
3-1/2"
Ivory
Wall Inlet
3-1/2"
Brown
Wall Inlet
3-1/2"
Gray
Wall Inlet

You May Also Need

3.5" Soffit Inlet - LP92W - (White)
SKU: 84014
Fortress

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy from Supply House again.

The product is used in the outside ducting of refrigeration lines going from the outside condenser unit to the internal head unit. Supply House had the part available at a reasonable price that I could not get at my local HVAC supplier. It arrived within two days of ordering the duct part. Supply House has a wide variety of products.
Rolo
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy