Apply to be a TradeMaster!
Main product image of Safety Overflow Switch
Magnifying glass
Hover image to zoom
Safety Overflow Switch
Magnifying glass
Hover image to zoom
$45.04 each
In Stock
In Stock
Get 185 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
5'
Product Highlight: Voltage
24V
Product Highlight: Max. Amps
1.25

Description

–
DiversiTech Condensation Overflow Safety Switch is designed for use on 3/4" PVC condensate drain line. Features include:
  • Snaps easily over existing drain line tubing & can be glued in place using PVC cement if desired
  • SOS works by electronically sensing water near the inside wall of the PVC drain tubing
  • By locating the SOS with its body away from the normal flow, it can be used to detect a possible overflow condition when the PVC drain line becomes full with water
  • Like a culvert, condensate drain line is normally close to empty with a small amount of water flowing in the lower parts of the horizontal run
  • A low volume of flowing water doesn't activate the switch since the sensor component of the SOS only covers part of the tubing
  • The pipe must be full/near full to activate the switch
  • Can be mounted horizontally, vertically, or at any angle
  • Works with 24 VAC control circuits and typical contactors
  • When not detecting water, the SOS is normally closed and allows normal air conditioner operation (**When water approaches the SOS's sensor, the switch triggers, and the control circuit is opened**)
  • LED indicator to indicate system trouble
  • Furnished complete with switch
  • Available with Push to Test button
  • 18 AWG
  • 2 wire lead
  • 3/4" PVC male fitting
  • Adaptor for direct coupling to a primary pan drain line connection
  • Specs

    –
    Cord Length:

    5'

    Product Type:

    Switch

    Voltage:

    24V

    Max. Amps:

    1.25

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" PVC P-Trap (Slip x Slip)
    SKU: 5-408
    DiversiTech

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    as advertised

    This product is advertised on many websites at similar prices. The product has been updated with a test button and all websites show the photo of the updated one. However - beware - some websites show the newer product photo but the actual one sold is the older one. I validated via e-mail correspondence with Supply House that their product was the updated model. They were quick to respond and both pleasant and efficient to communicate with. I purchased through them and everything was processed and the product was delivered as promised. I look forward to doing business with them again.
    Terry
    Idaho
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: The older models of the Diversitec SOS-1 did not have the "push to test" button. Does this one have it (as shown in the illustration)?

    Asked by TWO 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, it does, you can test by pressing the Push To Test button on the top. The compressor will shut off and yellow lights on SOS Switch will illuminate.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy