Apply to be a TradeMaster!
Main product image of 3/4-1/5 HP, 115 VAC Variable 4 Speed Direct Drive Furnace Blower Motor
Magnifying glass
Hover image to zoom

3/4-1/5 HP, 115 VAC Variable 4 Speed Direct Drive Furnace Blower Motor

SKU:
WG840466
Rating:
(0)
Q&A:
(0)
3/4-1/5 HP, 115 VAC Variable 4 Speed Direct Drive Furnace Blower Motor
Magnifying glass
Hover image to zoom
$150.59 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4, 1/3, 1/2, 1/5, 3/4 HP
Product Highlight: Amperage
5.4 Amps

Description

–
Multiple Horsepower Motor

Product Features
  • DDFB
  • 115V
  • 1075/4 Speed
  • 3/4-8.1 HP-FLA
  • 1/2-6.6 HP-FLA
  • 1/3-4.6 HP-FLA
  • 1/4-3.8 HP-FLA
  • 1/5-3.1 HP-FLA

Specs

–
Motor:

Direct Drive

Horse Power:

1/4

1/3

1/2

1/5

3/4

Voltage:

115V

Amperage:

5.4

RPM:

1075

Speeds:

4

Capacitor:

370 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
48 Frame Direct Drive Blower Motor (3/4 HP, 208-230V, 1075 RPM)
SKU: 43590

You May Also Need

PSC Multi HP Furnace Blower Motor (1075 RPM, 115 VAC)
SKU: WG840463
DiversiTech

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy