Wagner motors are specially engineered for the aftermarket. They are high quality motors designed with contractors in mind. The simple, informative and easy to read color packaging makes motor selection very easy. The unique carton handle makes carrying of the motor easy with one hand. There are numerous features such as extended bolts and extended lead wires make installation a breeze. Wagner motor's time-tested performance is equivalent or better than OEM motors.
The Multi-Horsepower motors are specially designed to cover a range of applications. The condenser fan motors range from 1/2 to 1/5. 1/3 to 1/6 both at 1075 rpm. 1/3 to 1/6 at 825rpm. These motors feature reversing plugs, extended thru bolts 36 inch leads and are designed for 370 volt capacitors. Installs with all 48 frame mounting brackets.
Features and Benefits
| Product Type: | Condenser Fan Motor |
|---|---|
| Type: | Permanent Split Capacitor |
| Horse Power: | 1/4 1/5 1/3 1/6 |
| Voltage: | 208/230V |
| RPM: | 1075 |
| Amperage: | 2.8 |
| Speeds: | 2 |
| Bearings: | Ball |
| Rotation: | Reversible |
| Hertz: | 60 |
| Insulation Class: | B |
| Max Ambient Temp (°F): | 140°F |
| Frame: | 48 |
| Duty: | Continuous Air Over |
| Overload Protection: | Automatic Thermally |
Hi Christopher! This motor is single speed. This is a unit-specific replacement part, so the manufacturer does not provide many specs as the replacement part should be selected for the specific unit you have to ensure compatibility. Please give us a call at 888-757-4774 and provide the Brand name, Model and Serial numbers off of the unit this part goes into and we will be happy to confirm the appropriate replacement.