| Motor: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/2 1/6 |
| Voltage: | 115V |
| Amperage: | 7 |
| RPM: | 1075 |
| Speeds: | 3 |
| Capacitor: | 370 VAC |
| Hertz: | 60 |
| Insulation Class: | B |
| Mount: | Shaft up, shaft down, or belly band |
| Finish: | Grey-green powdercoat |
| Frame Size: | 48 |
| Rotation: | CW/CCW |
| Temperature Rating: | 60 deg C / 140 deg F |
| Lead Wire Length: | 35" 38" |
| Lead Wire Gauge: | #18 AWG |
| Shaft Diameter: | 1/2" |
| Shaft Length: | 4-1/2" |
| Shaft Flats: | One flat |