Apply to be a TradeMaster!
Main product image of Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 115V, 1075 RPM)

Brand:
MARS
SKU:
10466
Rating:
(7)
Q&A:
(0)
Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$229.86 each
In Stock
In Stock
Get 63 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5, 3/4 HP

Description

–
MARS multi-horsepower direct drive blower motors are ideal for truck stock. Four models cover both 115 volt and 208-230 volt applications from 1/6 through 3/4 HP. All MARS multi-horsepower motors feature Rheem shell mounting holes.

Features:
  • Rheem mounting holes
  • Reversible rotation
  • 2-1/4 inch resilient rings

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hz
  • Thermal overload protected

Specs

–
Horse Power:

1/5

3/4

RPM:

1075

Voltage:

115V

Bearings:

Ball

Enclosure Type:

Open Air Over

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 115V, 1075 RPM)
Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 115V, 1075 RPM)
SKU: 10466
(7)
1075 RPM 42 Motor (4 Speed, 115V, 3/4-1/5 HP), S1-FHM3466
SKU: S1-FHM3466

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Supply house best supplier

the equipment corresponds to the description. fast delivery. good price. supply house as always on top
Michael
Lake Zurich, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly every time!

I've used this motor quite often for multiple applications. Works great!
Jeremy
Princeton, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great universal blower motor

As a contractor it's difficult to find reliable parts. I've been using these motors for years and do a great job
Hvac
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick ship direct replacement

Got it fast. Took a bit to figure out wiring, but works great.
Chris
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect rescue motor

Half the price of oem motors and it's a ball bearing motor
Z2lman
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend

Working for an HVAC company we use a lot of rescue motors to get our customers up and running in a timely fashion. These motors are durable and work great!!!
Andrew
Danielson, CT
5 years ago
Was this review helpful to you?

I would buy this again

seems very heavy duty
dflacko
Hardin Mt 59034
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy