Apply to be a TradeMaster!
Main product image of 1 HP, 115 VAC Direct Drive Furnace Blower Motor
Magnifying glass
Hover image to zoom

1 HP, 115 VAC Direct Drive Furnace Blower Motor

SKU:
WG840595
Rating:
(3)
Q&A:
(0)
1 HP, 115 VAC Direct Drive Furnace Blower Motor
Magnifying glass
Hover image to zoom
$185.49 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
5.4 Amps

Description

–
DiversiTech WG840595 1 HP 115V Direct Drive Furnace Blower Motor

The DiversiTech WG840595 is a 1 HP, 115 VAC direct drive furnace blower motor engineered for reliable residential HVAC applications. This motor delivers 1075 RPM performance at 5.4 amps, providing consistent airflow for forced-air furnaces while operating quietly and efficiently. Built with Class B insulation and automatic thermal overload protection, it's designed for HVAC professionals and homeowners who need a dependable replacement motor that installs quickly using standard 48-frame mounting brackets.


Key Features & Benefits
  • 1 HP Power Output at 115V: Delivers robust 1075 RPM performance on standard residential voltage, ensuring strong, consistent airflow without requiring specialty electrical circuits.
  • Three-Speed Operation: Offers 1075/3 speed configuration for flexible airflow control, letting you match the motor speed to your system's ductwork and heating demands.
  • Automatic Thermal Overload Protection: Built-in thermal protector shuts down the motor if it overheats, preventing damage and extending motor lifespan without manual intervention.
  • Standard 48 Frame Motor Casing: Installs directly using all standard 48-frame mounting brackets, eliminating the need for custom hardware and reducing installation time.
  • Electrically Reversible: Allows field reversal of motor rotation direction, simplifying installations where airflow direction must change without repositioning the motor.
  • Class B Insulation: Provides high-temperature protection for motor windings, ensuring safe operation and durability even in demanding furnace environments.
  • Low Power Consumption Design: Operates at 12.6 FLA (Full Load Amps) while maintaining 1 HP output, reducing operating costs compared to less efficient motors.
  • Quiet Operation: Engineered for minimal noise during continuous duty cycles, making it suitable for installations near living spaces.

Compatibility & Requirements

This motor requires a 370 VAC capacitor and operates on 60 Hz power. It features a 2.5-inch diameter hub and includes 2.5-inch diameter hub rings for blower wheel attachment. The motor operates in an air-over cooling configuration, meaning it must be mounted with airflow passing over the housing for proper thermal management. It is designed for continuous duty operation in forced-air furnace applications.


Installation & Care

The WG840595 installs using any standard 48-frame blower motor mounting bracket system. The motor is electrically reversible, allowing technicians to change rotation direction by reconnecting the internal wiring as needed during installation. Proper airflow over the motor housing is required for cooling during continuous operation.


What's Included
  • Direct drive furnace blower motor
  • 2.5-inch diameter hub rings

Frequently Asked Questions

Q: Will this 1 HP 115V motor work as a replacement in my existing furnace?

A: The WG840595 is compatible with any furnace using a standard 48-frame blower motor mounting bracket. It operates on 115 VAC at 60 Hz and requires a 370 VAC capacitor. Verify your existing motor uses 48-frame mounting and that your system provides adequate airflow over the motor housing for air-over cooling before replacing.


Q: What are the electrical specifications and amp draw for this motor?

A: This motor operates on 115 VAC single-phase power at 60 Hz. It draws 5.4 amps during normal operation and has a full load amperage (FLA) rating of 12.6 amps. The motor delivers 1 HP at 1075 RPM and requires a 370 VAC capacitor to start and run properly.

Specs

–
Motor:

Direct Drive

Horse Power:

1

Voltage:

115V

Amperage:

5.4

RPM:

1075

Speeds:

3

Capacitor:

370 VAC

Hertz:

60

FLA:

12.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
Amperage
RPM
Speeds
CURRENT ITEM
Product Image of 1 HP, 115 VAC Direct Drive Furnace Blower Motor
1 HP, 115 VAC Direct Drive Furnace Blower Motor
SKU: WG840595
(3)
1
115V
5.4
1075
3

You May Also Need

Multi-Horsepower Direct Drive Furnace Blower Motor (1/5 to 3/4 HP, 115V, 1075 RPM)
SKU: 10466
MARS

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product, not great service

Great, affordable option to other 1HP motors. It did not work right initially, prompting contact with customer support. Informed I had the wrong part and that the $300 motor (that spins the wrong direction) was the right one and that they would not accept a return. Ended up finding a stuck clutch on this motor and it worked fine. Glad I didn't listen to the agent.
JR
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Worked well
Don
Hemet,Calif.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 HP blower motor

Received blower motor in timely fashion, Product was as expected.
Red
North Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy