Shop Resideo Sale
Main product image of Model 51-5152-18 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (18" Length)
Magnifying glass
Hover image to zoom

Model 51-5152-18 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (18" Length)

Brand:
Dormont
SKU:
0241018
Rating:
(3)
Q&A:
(0)
Model 51-5152-18 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (18" Length)
Magnifying glass
Hover image to zoom
$75.04 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday
ID: 
1"
Length (Inches): 
18"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1"
Product Highlight: OD
1-1/4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1"

Description

–

Model 51-5152-18 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (18" Length)


This 1 1/4 inch OD, 1 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1 inch MIP x 1 inch FIP adapters and is 18 inches in length. Provided with a hot-dipped, heavy duty gray PVC coating, this gas connector is used for indoor and outdoor high BTU applications such as rooftop units and tankless water heaters. Designed with safety in mind, this is a CSA approved gas connector


Features:


  • Tubing Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating Heavy-duty, antimicrobial, hot-dipped gray PVC (41, 51 & 61 series). Coating will not hold a flame.
  • Approved for indoor and outdoor use
  • Operating temperature with adapters: -40_F to 150_F
  • 100% leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer's installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration
  • Not suitable for moveable installations. Not NSF certified.
  • Designed for high BTU demand
  • Exclusive No-Neck_ design increases flexibility
  • CSA design-certified Durable 304 stainless steel tubing
  • More corrugations per inch increase flexibility and extend service life



Applications:


  • Boilers
  • Gas Meters
  • Furnaces
  • Commercial

Water Heaters:


  • Gas packs/Rooftop HVAC units
  • Tankless Water Heater
  • Stationary Standby Gas Generators

Specs

–
Application:

High BTU

Heating

LP Capacity (BTU):

1019200

NG Capacity (BTU):

637000

Connection Type:

FIP x MIP

Size:

1"

Length (Inches):

18"

Type:

Corrugated

OD:

1-1/4"

ID:

1"

Coating:

Gray Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly What We Needed

This product was not easy to find except at SupplyHouse.com. Our standby generator flex gas hose had worn out, and a matching ID size could not be found locally by our plumber. Thanks to SupplyHouse having this size high BTU gas connector we are able to replace the old hose.
SatisfiedCustomerInTexas
Grand Prairie, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Very flexible. used it to hook up a 20Kw generator.
John
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, no adapters or unions required

Exactly as advertised; it was the exact length and fit to connect my gas meter to a dedicated 1" natural gas line that my builder had run through my house and up into the attic over to the other side of my house where my future (to be installed next month) 20kw standby generator will be located. This type of flexible line also eliminates the requirement to install unions to connect the gas meter to an existing iron pipe. The connections were exactly what I needed, so it eliminated the need for me to buy additional fittings...
Yo Bob
Covington, LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy