Apply to be a TradeMaster!
Main product image of Model 51-5152-72 1" ID MIP (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" FIP (72" Length)
Magnifying glass
Hover image to zoom

Model 51-5152-72 1" ID MIP (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" FIP (72" Length)

Brand:
Dormont
SKU:
0241118
Rating:
(1)
Q&A:
(0)
Model 51-5152-72 1" ID MIP (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" FIP (72" Length)
Magnifying glass
Hover image to zoom
$213.07 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
ID: 
1"
Length (Inches): 
72"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1"
Product Highlight: OD
1-1/4"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1"

Description

–
Model 51-5152-72 1'' ID MIP (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" FIP (72" Length)

This 1 1/4 inch OD, 1 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1 inch MIP x 1 inch FIP adapters and is 72 inches in length. Designed with safety in mind, this CSA approved gas connector has a hot-dipped, heavy duty gray PVC coating that provides protection from weather, UV, and chemicals. It is commonly used for the installation of high BTU appliances such as tankless water heaters, rooftop units and mobile home gas meters.

Features:
  • Tubing - Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating - Custom Formulated Polymer
  • Approved for indoor and outdoor use
  • Temperature rating with adapters: -40°F to 150°F
  • Temperature rating with valves: -40°F to 125°F
  • 100% Factory leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Not engineered for high temperature applications such as gas logs, fireplace inserts or free-standing fireplaces
  • Not suitable for moveable installations. Not NSF certified
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

72"

Type:

Corrugated

LP Capacity (BTU):

556480

NG Capacity (BTU):

347800

Size:

1"

OD:

1-1/4"

ID:

1"

Material:

Stainless Steel

Coating:

Gray Coated

Application:

Heating

Range

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Quality

Seems to be really nice. It is flexible and yet feels sturdy. Just need to watch the BTU's rated for as the length makes a big difference.
BrentonB
West Alexandria, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy