Apply to be a TradeMaster!
Main product image of Model 51-5152-24 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (24" Length)
Magnifying glass
Hover image to zoom

Model 51-5152-24 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (24" Length)

Brand:
Dormont
SKU:
0241029
Rating:
(6)
Q&A:
(0)
Model 51-5152-24 1" ID (1-1/4" OD) PVC Coated High BTU SS Gas Connector 1" MIP x FIP (24" Length)
Magnifying glass
Hover image to zoom
$79.75 each
In Stock
In Stock
Get 5 Wed, Sep 16
Order by today, receive Wednesday
ID
1"
Length (Inches)
24"
24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: ID
1"
Product Highlight: OD
1-1/4"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1"

Description

Model 51-5152-24 1" ID (1-1/4" OD) Gray PVC Coated High BTU SS Gas Connector 1" MIP x FIP (24" Length)

This 1-1/4 inch OD, 1 inch ID, durable, corrosion resistant stainless steel gas connector is configured with 1 inch MIP x 1 inch FIP adapters and is 24 inches in length. Provided with a hot-dipped, heavy duty gray PVC coating, this gas connector is used for indoor and outdoor high BTU applications such as rooftop units and tankless water heaters. Designed with safety in mind, this is a CSA approved gas connector.

Features:
  • Tubing Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating Heavy-duty, antimicrobial, hot-dipped gray PVC (41, 51 & 61 series). Coating will not hold a flame.
  • Approved for indoor and outdoor use
  • Operating temperature with adapters: -40°F to 150°F
  • 100% leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration
  • Not suitable for moveable installations. Not NSF certified.
  • Designed for high BTU demand
  • Exclusive No-Neck® design increases flexibility
  • CSA design-certified Durable 304 stainless steel tubing
  • More corrugations per inch increase flexibility and extend service life

Applications:
  • Boilers
  • Gas Meters
  • Furnaces
  • Commercial

Water Heaters:
  • Gas packs/Rooftop HVAC units
  • Tankless Water Heater
  • Stationary Standby Gas Generators
  • Specifically designed for application with a significant BTU requirement. Can supply up to 1.5 million BTU (natural gas) or 2.4 million (propane), depending on length.
  • Eliminates the need for pipe nipples, 90’s and elbows.
  • Pre-fabricated gas connector means no field threading, cutting or assembly of CSST fitting and tubing.

Specs

Connection Type:

FIP x MIP

Length (Inches):

24"

NG Capacity (BTU):

581800

LP Capacity (BTU):

930880

Type:

Corrugated

Size:

1"

OD:

1-1/4"

ID:

1"

Material:

Stainless Steel

Coating:

Gray Coated

Application:

Heating

High BTU

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Model 40-4142-24 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" FIP (24" Length)
SKU: 0240185
Dormont

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Just what you need in a large flex line.

So many people do not use the correct size flex line. I replaced a 36" long 1/2" flex line that was making the gas lines scream through the building. 350,000 BTU does not belong in a tiny flex line.
Nick's_a_name
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I am a licensed plumbing contractor and have used this product a lot. It is well built and does the job
Nick
San Carlos, Calif
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works great for 1 inch gas hookups to kilns
onokai
Eureka
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again for sure

Worked out well
Matt
South Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It is a good product an reasonably priced
Ron
London ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

I have used Dormont flex lines for years. They are well made and have a good life span. My only negative comment ever is the thickness of the PVC coating does restrict the flexibility of the line, and the "memory bend" from being packaged also is a pain. Personally, I would like it if they offered a "non-coated" option.
Rick
San Diego, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy