Apply to be a TradeMaster!
Main product image of D-neo Two-piece Toilet (white) High Gloss 14-3/4"x27-1/2" X 16-3/4"
Magnifying glass
Hover image to zoom

D-neo Two-piece Toilet (white) High Gloss 14-3/4"x27-1/2" X 16-3/4"

Brand:
Duravit
SKU:
2006010000
Rating:
(0)
Q&A:
(0)
D-neo Two-piece Toilet (white) High Gloss 14-3/4"x27-1/2" X 16-3/4"
Magnifying glass
Hover image to zoom
$232.64 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

–

D-Neo introduces a new attitude towards life in the bathroom. This Duravit D-Neo toilet bowl's unique geometery and fluid mechanics combine succesfully for maximum efficiency. It also features rimless technology that reduces cleaning times considerably.


  • Designed for vertical outlet
  • Watersense listed
  • Covered under duravit's 5-year residential warranty and a 5-year commercial warranty
  • Toilet bowl only

Specs

–
Country of Origin:

Egypt

Material:

Ceramic

Gallons Per Flush:

1.32/0.92

Color:

White

Mount:

Floor

Application:

Bathroom

Shape:

Elongated

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Toilet Master Jack
SKU: RT100
Toilet Master
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy