Apply to be a TradeMaster!
Main product image of Two-piece Toilet Darling New (white) Siphon Jet Elongated Het Hyg
Magnifying glass
Hover image to zoom

Two-piece Toilet Darling New (white) Siphon Jet Elongated Het Hyg

Brand:
Duravit
SKU:
2126012000
Rating:
(0)
Q&A:
(0)
Two-piece Toilet Darling New (white) Siphon Jet Elongated Het Hyg
Magnifying glass
Hover image to zoom
$427.80 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Material
Ceramic
Product Highlight: Mount
Floor

Description

–

Duravit Darling New Two-piece toilet White High Gloss 14 5/8" x27 3/4" x31 7/8" - 2126012000


  • Duravit Darling New Floor Mounted Toilet Bowl Single Flush White with HygieneGlaze, designed by sieger design
  • Complies with following standards: ASME A112.19.2/CSA B45.1 
  • Tank Not Included. Purchase Tank SKU: 0931200005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.

Specs

–
Gallons Per Flush:

1.28

Shape:

Elongated

Color:

White

Product Type:

Two Piece Toilet

Material:

Ceramic

Mount:

Floor

Application:

Bathroom

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy