Apply to be a TradeMaster!
Main product image of EC Direct Drive Blower Motor, 1070 RPM, 1/2 HP (115/208-230V)
Magnifying glass
Hover image to zoom

EC Direct Drive Blower Motor, 1070 RPM, 1/2 HP (115/208-230V)

Brand:
EC Max
SKU:
46012
Rating:
(0)
Q&A:
(0)
EC Direct Drive Blower Motor, 1070 RPM, 1/2 HP (115/208-230V)
Magnifying glass
Hover image to zoom
$397.46 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
6.7 Amps

Description

–
  • Packard EC Max Motor
  • High Efficiency EC 48 Frame Motor
  • Maintains ECM Level Efficiency up to 80%
  • Replaces Either PSC or X13 of Equivalent HP
  • Multi-Volt 115/230VAC
  • Replace 115 or 230 Volt with One Model
  • Includes Wiring Harness and Simple Installation Guide
  • Rotation Sensing Technology
  • Automatically Selects Correct Rotation with First Start-Up
  • 50/60 Hertz

Specs

–
Type:

ECM

Product Type:

Motor

Amperage:

6.7

Horse Power:

1/2

Rotation:

Reversible

RPM:

1075

Bearings:

Ball

Voltage:

115/208-230v

Enclosure Type:

Open

Hertz:

50/60

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Rotation
RPM
Voltage
CURRENT ITEM
Product Image of EC Direct Drive Blower Motor, 1070 RPM, 1/2 HP (115/208-230V)
EC Direct Drive Blower Motor, 1070 RPM, 1/2 HP (115/208-230V)
SKU: 46012
1/2
Reversible
1075
115/208-230v
1/2
CW/CCW
1075
115V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy