Shop Resideo Sale
Main product image of EC Direct Drive Blower Motor, 1070 RPM, 1 HP (115V)
Magnifying glass
Hover image to zoom

EC Direct Drive Blower Motor, 1070 RPM, 1 HP (115V)

Brand:
EC Max
SKU:
46001-EC-MAX
Rating:
(0)
Q&A:
(0)
EC Direct Drive Blower Motor, 1070 RPM, 1 HP (115V)
Magnifying glass
Hover image to zoom
$485.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1070 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
11 Amps

Description

–
Packard has been working hard to develop the ideal direct drive blower motor that any HVACR contractor can keep in their van. This motor is specifically designed to replace over 100 different types of motors. With an easy wiring application, the EC Max® is the perfect motor!

Product Features
  • High Efficiency ECM: Up to 80% efficient
  • Replaces either PSC or X13 model of equivalent HP
  • Dual Voltage Design: Replace 115 or 230V with one motor
  • Replaces 100s of different motors
  • Wiring harness and simple installation guide included
  • Rotation Sensing Technology - Automatically selects rotation upon first start up
  • 45" wiring harness

Specs

–
Horse Power:

1

Speeds:

4

Voltage:

115V

Amperage:

11

Rotation:

Reversible

RPM:

1070

Bearings:

Ball

Enclosure Type:

Open

Shaft Length:

8"

Type:

ECM

Overload Protection:

Automatic

Phase:

1

Shaft Diameter:

1/2"

Hertz:

50/60

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy