Apply to be a TradeMaster!
Main product image of 1" x 3/4" x 1" CxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 3/4" x 1" CxFxC Tee (Lead Free)

Brand:
Elkhart
SKU:
59289
Rating:
(0)
Q&A:
(0)
1" x 3/4" x 1" CxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom
$82.14 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1" x 3/4" x 1"
1-1/2" x 1/2" x 1-1/2"1-1/4" x 1/2" x 1-1/4"1/2"1-1/4" x 3/4" x 1-1/4"3/4"1"1/2" x 3/4" x 1/2"3/4" x 1/2" x 3/4"1" x 1/2" x 1"1" x 3/4" x 1"2" x 3/4" x 2"

This item replaces: 56970, CP14-161216, NL14-161216

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4" x 1"
Product Highlight: Connection Type
C x FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Copper Tee C x F x C (End x End x Middle, Lead Free)

Specs

–
Lead Free:

Yes

Connection Type:

C x FNPT x C

Size:

1" x 3/4" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy