Apply to be a TradeMaster!
Main product image of 1" x 1/2" x 1" CxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1/2" x 1" CxFxC Tee (Lead Free)

Brand:
Elkhart
SKU:
59283
Rating:
(5)
Q&A:
(0)
1" x 1/2" x 1" CxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom
$78.54 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
This item replaces: NL14-160816, 51202, CP14-160816

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2" x 1"
Product Highlight: Connection Type
C x FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Copper Tee C x F x C (End x End x Middle, Lead Free)

Specs

–
Connection Type:

C x FNPT x C

Size:

1" x 1/2" x 1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1" Copper x Female Adapter
SKU: 30160
Elkhart

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

well made

Nicely made and cut down the number of fittings needed.
Property Manager
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, Good quality.
Speedo
Denville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company and Business Model

Wide selection of products, some of which you can't find in any big box supply store. Just as important, the products arrive promptly after placing an order, generally within a day or two at most.
Cal
Lewes, Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will always buy

This should be used in all irrigation systems
Dad of three mike
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works as expected

it looks good and saves time on the job, but its expensive
john the plumber
long island, ny
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy