Apply to be a TradeMaster!
Main product image of 1" CxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom
1" CxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom
$115.05 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

This item replaces: NL14-16

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x FNPT x C, Threaded, Sweat Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Cast Brass Tee C x F x C (End x End x Middle)

Specs

–
Connection Type:

C x FNPT x C

Threaded

Sweat

Size:

1"

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

well made

Nicely made and cut down the number of fittings needed.
Property Manager
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, Good quality.
Speedo
Denville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company and Business Model

Wide selection of products, some of which you can't find in any big box supply store. Just as important, the products arrive promptly after placing an order, generally within a day or two at most.
Cal
Lewes, Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will always buy

This should be used in all irrigation systems
Dad of three mike
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works as expected

it looks good and saves time on the job, but its expensive
john the plumber
long island, ny
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy