Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Fittings
Tees CxFxC
2" x 3/4" x 2" CxFxC Tee (Lead Free)
Brand:
Elkhart
SKU:
51215
Rating:
(0)
Q&A:
(0)
Hover image to zoom
51215 has been discontinued
Discontinued June 1, 2026
This product was discontinued by the manufacturer.
Size:
2" x 3/4" x 2"
1-1/2" x 1/2" x 1-1/2"
1-1/4" x 1/2" x 1-1/4"
1/2"
1-1/4" x 3/4" x 1-1/4"
3/4"
1"
1/2" x 3/4" x 1/2"
3/4" x 1/2" x 3/4"
1" x 1/2" x 1"
1" x 3/4" x 1"
2" x 3/4" x 2"
1-1/2" x 1/2" x 1-1/2"
1-1/4" x 1/2" x 1-1/4"
1/2"
1-1/4" x 3/4" x 1-1/4"
3/4"
1"
1/2" x 3/4" x 1/2"
3/4" x 1/2" x 3/4"
1" x 1/2" x 1"
1" x 3/4" x 1"
2" x 3/4" x 2"
MANUALS (1)
How to Read a Tee
This item replaces:
NL14-321232, CP14-321232
Product Highlights
–
2" x 3/4" x 2"
C x FNPT x C, Sweat, Threaded Connection
Yes
Female Thread Type
Description
–
Copper Tee C x F x C (End x End x Middle, Lead Free)
Specs
–
Connection Type:
C x FNPT x C
Sweat
Threaded
Size:
2" x 3/4" x 2"
Lead Free:
Yes
Thread Type:
Female
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Stay-Silv 15% Flat Brazing Rods (28 Sticks per Tube)
SKU:
15620F1
Harris
1/2" x 6" Solder Flux & Acid Brush
SKU:
30712
Oatey
Sterling Lead Free Wire Solder (1 lb. Spool)
SKU:
331755
Harris
Stay-Silv 5% Flat Brazing Rods (28 Sticks per Tube)
SKU:
5620F1
Harris
3/4" Copper Fitting Brush
SKU:
COPBRU3/4
Tu-Turn
95/5 Lead Free Solder 1 lb. Spool - (95% Tin - 5% Antimony)
SKU:
SOLD95/5
Victory White
Scotch-Brite General Purpose Pro Hand Pads (20/box)
SKU:
7447-PRO
3M
Stay Bright #8 Lead Free Silver Bearing Solder, 1/8" x 1 lb. Spool (94% Tin - 6% Silver)
SKU:
SB861
Harris
Large Water Soluble Everflux (250ml)
SKU:
EFL250
Everflux
No. 5 Paste Flux (8 oz.)
SKU:
30014-OATEY
Oatey
95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)
SKU:
331760
Harris
1-1/2" x 10 yds. J- Grade Sand Cloth Brown #120 Grit
SKU:
GCS10
Bluefin
Paste Soldering Flux w/ Brush (1/2 lb.)
SKU:
14-216
Utility
1-1/2" x 10 yds. Grit Roll (Sand Cloth)
SKU:
31317
Oatey
Stay-Silv 15 .050" x 1/8" 7 Stick Tube, 15% Silver
SKU:
1520FMPOP
Harris
95/5 Lead Free Plumbing Wire Solder 4 oz (95% Tin - 5% Antimony)
SKU:
53027
Oatey
Climate Smooth Soldering Paste (9 oz.)
SKU:
10619
Hercules
Lead Free Solder Super 50, 1 lb. Spool (LFS)
SKU:
LFSSUPER50
Victory White
×
Video