Apply to be a TradeMaster!
Main product image of 1-1/4" x 3/4" x 1-1/4" CxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 3/4" x 1-1/4" CxFxC Tee (Lead Free)

Brand:
Elkhart
SKU:
51206
Rating:
(5)
Q&A:
(0)
1-1/4" x 3/4" x 1-1/4" CxFxC Tee (Lead Free)
Magnifying glass
Hover image to zoom
51206 has been discontinued
Discontinued June 1, 2026
This product was discontinued by the manufacturer.
Size: 
1-1/4" x 3/4" x 1-1/4"
1" x 1/2" x 1"

This item replaces: CP14-201220, NL14-201220

Product Highlights

–
Product Highlight: Size
1-1/4" x 3/4" x 1-1/4"
Product Highlight: Connection Type
C x FNPT x C, Sweat, Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Copper Tee C x F x C (End x End x Middle, Lead Free)

Specs

–
Connection Type:

C x FNPT x C

Sweat

Threaded

Size:

1-1/4" x 3/4" x 1-1/4"

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

well made

Nicely made and cut down the number of fittings needed.
Property Manager
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, Good quality.
Speedo
Denville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company and Business Model

Wide selection of products, some of which you can't find in any big box supply store. Just as important, the products arrive promptly after placing an order, generally within a day or two at most.
Cal
Lewes, Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will always buy

This should be used in all irrigation systems
Dad of three mike
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works as expected

it looks good and saves time on the job, but its expensive
john the plumber
long island, ny
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?