Apply to be a TradeMaster!
Main product image of 5 Ft. BP Adjustable Belt Premium Griptwist
Magnifying glass
Hover image to zoom

5 Ft. BP Adjustable Belt Premium Griptwist

Brand:
Browning
SKU:
2708048
Rating:
(0)
Q&A:
(0)
5 Ft. BP Adjustable Belt Premium Griptwist
Magnifying glass
Hover image to zoom
$95.03 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Width (Inches)
6" Width

Description

–
  • Adjustable to any length, Ideal for center drives, vibration suppression and hostile environments
  • Vibration Free: Because of their extremely close tolerances, they create and transmit up to 90% less vibration than classical endless v-belts
  • Easy Installation: Premium Griptwist belts can be assembled to any length required in a matter of seconds with just a twist of the wrist; No special tools required
  • Perfect for Emergency Replacement: Premium Griptwist belt minimizes production downtime because it assembles and installs immediately for any length required
  • Superior Design and Materials: Premium Griptwist belt's durability and versatility lies in design combined with high-strength urethane elastomer reinforced with multiple plies of polyester fabric

Specs

–
Length (Feet):

5'

Belt Type:

Griptwist

Width (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

35/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD3575
Titan Pro
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy