Apply to be a TradeMaster!
Main product image of 35/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD3575
Rating:
(7)
Q&A:
(1)
35/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$9.55 each
In Stock
In Stock
Get 102 Mon, Sep 21
Order by 6PM, receive Monday
Shape
Round
MFD
35/7.5
40/5

MANUALS (1)


This item replaces: CAP-35/7.5/440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/7.5 MFD
Product Highlight: Shape
Round

Description

  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

35/7.5

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 35/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
35/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD3575
(7)
440/370V
35/7.5
Round

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would definitely buy again.

Bought spares for van stock.
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

bought for truck stock, great replacement part.
gaboy
senoia ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product at a reasonable price.Good quick delivery,too.
Donnie
Grundy,VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Exact fit. Speedy delivery, Great price
Ralph
North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product and other products from here again.

Delivery was fast
Tj
Columbus ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Great capacitors
AG
Greenville SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Perfect fit for older rheem unit.
Bbob
USA, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what's the height and diameter of this capacitor?

Asked by Gary 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Height of the TRCFD3575 is 3.54" and the diameter is 2.36"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy