Shop Resideo Sale
Main product image of 3/8" ODF ADK033S-Series Core Liquid Line Filter Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF ADK033S-Series Core Liquid Line Filter Drier (3 Cubic Inches)

SKU:
053172
Rating:
(1)
Q&A:
(0)
3/8" ODF ADK033S-Series Core Liquid Line Filter Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$14.05 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

–
3/8" ODF ADK033S-Series Core Liquid Line Filter Drier

The ADK is a solid core liquid line Filter Drier good for use with CFC, HCFC, and HFC refrigerants.

Features:
  • Solid copper connections
  • High moisture and acid removal capacity
  • Corrosion resistant epoxy powder paint finish
  • Copeland™ products approved for POE oils

Specifications:
  • Desiccant Blend: optimized for high water capacity and acid capacity
  • Filtration: 40 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Connection Size:

3/8"

Cubic Inches:

3

Connection Type:

ODF

Micron Rating:

40

Max. Working Pressure:

680 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Liquid Line Filter Drier
SKU: SUD111
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Awesome customer service

Worked perfectly on this job
Bob
Chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy