Apply to be a TradeMaster!
Main product image of 8" Magnetic Billet Torpedo Level
Magnifying glass
Hover image to zoom
8" Magnetic Billet Torpedo Level
Magnifying glass
Hover image to zoom
EM71.8 has been discontinued
Discontinued January 29, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Powerful rare earth magnets provide superior holding strength
  • High contrast e-BAND vials highlight the edge of the bubble
  • VARI-PITCH vial reads slope at 1/8", 1/4", 3/8", or 1/2" per foot of horizontal run
  • V-Groove working edge for accurate alignment on pipe or conduit
  • Top read window provides clear overhead viewing
  • Laser etched ruled edge allows for quick measurements on working material
  • Tapered design for easy in and out of pocket
  • Billet aluminum frame for superior durability
  • Limited lifetime warranty

Specs

–
Product Type:

Level

Type:

Torpedo

Magnetic

Length (Inches):

8"

Power Source:

Manual

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Long-Nose Multi-Purpose Tool
SKU: 1010
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Hi I'm happy with this level, have used it on one project so far. Seems good, solid, and also a good price. I may purchase another one for my other tool bag. Good for any trade, also has the additional ability to tell the pitch of a pipe which can be very handy for plumbing drain lines. I do all types of work and really like this level.
MC
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?