Apply to be a TradeMaster!
Main product image of 6.5" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

6.5" Tongue and Groove Pliers

SKU:
426-CHANNELLOCK
Rating:
(1)
Q&A:
(0)
6.5" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$14.95 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
6.5" Tongue and Groove Pliers

Product Description
The Channellock 6 1/2 in. Tongue and Groove Plier has 5 adjustment channels and a 7/8 in. capacity. It features right-angle teeth that grip in all directions for maximum bite and undercut tongue and grooves for strong, non-slip jaw action. This plier is built to last with a PermaLock fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip.

Product Features
  • Type: Straight
  • Jaw Opening: 7/8"
  • Jaw Positions: 5
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue and groove design won't slip
  • PermaLock fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • Channellock uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Channellock blue grips for comfort
  • Made in the USA

Specs

–
Product Type:

Pliers

Type:

Straight

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good set of medium-sized pliers

The tongue and groove part of these types of pliers can wear out over time and jump out of the groove during use. The tongue and groove part of these pliers seems tight and well made.
John
Churchville, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy