Apply to be a TradeMaster!
Main product image of 3/4" Sweat 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

3/4" Sweat 2-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT2317G13A020
Rating:
(1)
Q&A:
(0)
3/4" Sweat 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$119.20 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Erie PopTop Series valve bodies and actuators provide easy installation for a variety of heating and cooling applications. Valve's actuator can be installed after valve body has been installed onto fan coil, baseboard or air handler.

Features:
    Valve Body (VT2317):
    • 3/4 in Body Size
    • 2-Way
    • Zone Valve
    • Sweat Connection
    • Brass Trim
    • 7.50 Cv
    • 17 Close-Off Pressure (PSI)
    • Erie PopTop VT2 Series

    Actuator (AG13A020):
    • Electric
    • 2-Position (On/Off)
    • General Close-Off Pressure
    • General Temperature
    • Spring Return
    • Normally Closed
    • 24 VAC
    • 18 in Appliance Cable
    • Rotary Stem Movement
    • NEMA 1 Location
    • Erie PopTop AG Series
    • For Use with Zone Valves

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

7.5

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 3/4" Sweat 2-Way PopTop Zone Valve (24V)
3/4" Sweat 2-Way PopTop Zone Valve (24V)
SKU: VT2317G13A020
(1)
3/4"
2-Way
Sweat
7.5
24V
3/4"
Straight-Through
2-Way
Sweat
3.5
24V
3/4"
2-Way
Sweat
5
24V

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I liked it. and definitely would purchase this item again.

it's very practical and easy to use, thank you.
Eddy
el paso
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy