Shop Resideo Sale
Main product image of 3/4" Sweat Connection Zone Valve, normally closed (24v)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection Zone Valve, normally closed (24v)

SKU:
V8043A1029
Rating:
(5)
Q&A:
(4)
3/4" Sweat Connection Zone Valve, normally closed (24v)
Magnifying glass
Hover image to zoom
$133.00 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 1/2 in. Flare Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4"
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 50 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to closeA
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 4 in. high x 4 11/16 in. wide x 2 3/8 in. deep
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Flow Capacity (Cv):

3.5

Size:

3/4"

Width (Inches):

3-1/2"

Height:

4"

Material:

Brass

Position:

Normally Closed

Voltage:

24V

Depth (Inches):

2-3/8"

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

50

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Temperature Range (F):

50°F - 200°F

Max Temp (F):

200°F

Min Temp (F):

50°F

Connection Type:

Sweat

Valve Action:

Spring Return to Close

Power Consumption:

7.7 VA

Nominal Timing:

15 Seconds

Static Pressure:

125 psi

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Flow Capacity (Cv)
Size
Position
Voltage
Body Pattern
3.5
3/4"
Normally Closed
24V
2-Way
Straight-Through
3.5
3/4"
Normally Closed
24V
2-Way
3.5
3/4"
Normally Closed
24V
2-Way
Straight-Through
5
3/4"
Normally Closed
24V
2-Way

3 Replacement Parts

Replacement Motor for V8043 Zone Valves
SKU: 802360JA
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buying this product again

It's a excellent product and service
Zelaya plumbing
Long islan NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Needed a part in a hurry - Supply House came through - great price - very quick delivery. THANK YOU
Howard
Lake Geneva, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described.

Worked great - product support was very helpful when making sure I was ordering the correct part.
WD
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery

I needed to replace the broken one and it was pretty easy with this product.
Jerzy
Chicago
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used 6 in my hot water system.
Jett
Bridgton, Me.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What is the difference between this one and the other 3/4" Sweat Connection valve (SKU V8043E1012)? http://www.pexsupply.com/Honeywell-V8043E1012-3-4-Sweat-Zone-Valve-Connection-18-Leads-1718000-p.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

V8043E1012 has a SPST auxiliary end switch. V8043A1029 does not have an end switch.

Was this review helpful to you?

Q: does this valve come with (an end switch) with 2 red wires, for TT on the boiler?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this valve does not have an end switch as the V8043E1020 would.

Was this review helpful to you?

Q: Is it possible to power this device from a, say, 10 watt PV panel so that this valve would be open whenever enough sunlight exists. If a 10 watt panel would be too small, would a larger PV panel do what I am asking here?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A V8043A1029 needs 24vac, 50/60hz and draw of 7.7va. You must provide this at all times or you will burn out the motor.

Was this review helpful to you?

Q: So in normal operation all the zones should be left in the auto position? The manual position is only for operation in times when there is no power?

Asked by Don 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, in normal operation all zones should be in the auto position. Yes, the manual position is only for operation in times of power failure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy