| Product Type: | Valve Actuator |
|---|---|
| Max Ambient Temp (°F): | 140°F |
| Ambient Temperature: | 32 to 140 F |
| Size: | 3/4" |
| Min Ambient Temp (°F): | 32°F |
| Position: | Normally Closed |
| Control Signal: | 24 Vac On/Off |
| Actuator Type: | Two Position |
| Voltage: | 24V |
| Timing: | 6 seconds |
| Flow Capacity (Cv): | 5.8 |
| Body Pattern: | 2-Way |
| Pipe Size: | 3/4" |
| Connection Type: | Sweat |
| End Switch: | No |