Apply to be a TradeMaster!
Main product image of 3/4" Sweat Connection Zone Valve, normally closed, 300 psi (24v)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection Zone Valve, normally closed, 300 psi (24v)

SKU:
V8043A5029
Rating:
(0)
Q&A:
(0)
3/4" Sweat Connection Zone Valve, normally closed, 300 psi (24v)
Magnifying glass
Hover image to zoom
$145.10 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • "Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.


Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 3/8 in. high x 3 1/2 in. wide x 2 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

3/4"

Width (Inches):

3-1/2"

Depth (Inches):

2-3/8"

Height (Inches):

4.375"

Material:

Brass

Flow Capacity (Cv):

3.5

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Max Temp (F):

200°F

Temperature Range (F):

40°F - 200°F

Min Temp (F):

40°F

Connection Type:

Sweat

Valve Action:

Spring Return to Close

Power Consumption:

7.2 VA

Static Pressure:

300 psi

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Flow Capacity (Cv)
Voltage
Position
Body Pattern
CURRENT ITEM
Product Image of 3/4" Sweat Connection Zone Valve, normally closed, 300 psi (24v)
3/4" Sweat Connection Zone Valve, normally closed, 300 psi (24v)
SKU: V8043A5029
3/4"
3.5
24V
Normally Closed
2-Way
Straight-Through
3/4"
5
24V
Normally Closed
2-Way
3/4" Sweat VC Valve w/ 24 Vac On/Off (5.8 Cv)
SKU: VC8715AM1000
3/4"
5.8
24V
Normally Closed
2-Way
3/4"
7.5
24V
Normally Closed
2-Way
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy