Shop Resideo Sale
Main product image of 1-1/2" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" PEX Full Port Ball Valve (Lead Free)

Brand:
Everflow
SKU:
600P112-NL
Rating:
(0)
Q&A:
(0)
1-1/2" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$45.55 each
In Stock
In Stock
Get 7 Thu, Nov 19
Size: 
1-1/2"
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF Standards Met

Description

–
1-1/2" PEX Full Port Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • Blow out proof brass stem
  • 600 WOG
  • Max Temp: 300°
  • Specs

    –
    Size:

    1-1/2"

    Connection Type:

    PEX Crimp x PEX Crimp

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Heating

    Lead Free:

    Yes

    Standards Met:

    NSF

    Features:

    Standard

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy