Apply to be a TradeMaster!
Main product image of 1-1/4" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" PEX Full Port Ball Valve (Lead Free)

Brand:
Everflow
SKU:
600P114-NL
Rating:
(1)
Q&A:
(0)
1-1/4" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$29.90 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF Standards Met

Description

–
Please note: This fitting is for use with PEX tubing only.

1-1/4" PEX Full Port Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • Blow out proof brass stem
  • 600 WOG
  • Max Temp: 300°
  • Specs

    –
    Size:

    1-1/4"

    Connection Type:

    PEX Crimp x PEX Crimp

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Heating

    Features:

    Standard

    Lead Free:

    Yes

    Standards Met:

    NSF

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy again

    Used with crimp bands on 1 1/4 pex. They worked great. Shipped fast. Great customer service.
    Me. Smith
    Ebensburg, PA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy