Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" PEX Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" PEX Ball Valve (Lead Free)

Brand:
Everflow
SKU:
600P012-NL
Rating:
(0)
Q&A:
(1)
1/2" PEX x 1/2" PEX Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$10.03 each
BOX UP & SAVE 10%
$90.30 box of 10
$9.03 each
In Stock
In Stock
Get 55 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
1-1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Connection Type:

PEX Crimp x PEX Crimp

Size:

1/2"

Lead Free:

Yes

Fitting System Compatibility:

Clamp

Crimp

Application:

Plumbing

Heating

Max Pressure (PSIG):

150

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Lead Free
Fitting System Compatibility
CURRENT ITEM
PEX Crimp x PEX Crimp
1/2"
Yes
Clamp
Crimp
PEX Crimp x PEX Crimp
1/2"
Yes
Clamp
Crimp
1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)
SKU: 521-PX3-PX3
PEX Crimp x PEX Crimp
1/2"
Yes
Crimp
Clamp
PEX Crimp x PEX Crimp
1/2"
Yes
Crimp
Clamp

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a full port valve?

Asked by Ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the crimp fittings themselves are inherently not full port so it is unnecessary for the valve to be.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy