Apply to be a TradeMaster!
Main product image of 1/2" CPVC x Female Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CPVC x Female Brass Drop Ear Elbow (Lead Free)

Brand:
Everflow
SKU:
BRCPD012-NL
Rating:
(2)
Q&A:
(0)
1/2" CPVC x Female Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$8.32 each
BOX UP & SAVE 10%
$374.50 box of 50
$7.49 each
In Stock
In Stock
Get 50 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

–
  • Elbow adapter fitting
  • With a 1/2 inch CPVC slip and a 1/2 inch brass female threaded connect
  • With drop Ear tabs for secure mounting
  • UPC approved Lead free product

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

Female Threaded

CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Lead Free
1/2"
Brass
Female Threaded
CPVC
Yes
1/2"
Brass
CPVC
Female Threaded
Yes

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Simplicity

Needed this simple little part that the local stores do not carry. Supply house takes my order, sends me the part and in the waiting time for shipping is done, part is installed and I'm done. Thanks supplyhouse!
Michael
Jeffersonville, Ga.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Worked great and are exactly as advertised. Very strong product.
JasonS
Victoria, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy