Apply to be a TradeMaster!
Main product image of 3/4" CPVC x Female Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CPVC x Female Brass Drop Ear Elbow (Lead Free)

SKU:
302-234NL
Rating:
(5)
Q&A:
(0)
3/4" CPVC x Female Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$18.70 each
In Stock
In Stock
Get 66 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC, Female Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" CPVC x FNPT 3-Hole Drop Ear Elbow, Forged No Lead Brass

Features
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.
  • Drop-ear holes accept most screw fastener types, permitting easy attachment to cross-brackets.
  • Flat-back, triangulated drop-ear configuration places more of the elbow’s surface against the bracket, enhancing stability when installing the shower arm.
  • Full-length drop-ears extend beyond the elbow’s body, providing ample tool access when driving screws.
  • FNPT outlet is precision-cut to accommodate plated shower arms.

    Certifications:
    • Third-party certified by UPC / IAPMO, in compliance with U.S. Federal Public Law 111-380 (National lead-free plumbing law).
    • NSF / ANSI Standards 61 and 14 compliant
    • End connections conform to ANSI / ASME B1.20.1 (FNPT) and ASTM D2846 (CPVC socket)
    • Manufactured in an ISO accredited facility

Specs

–
Size:

3/4"

Connection Type:

CPVC

Female Threaded

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" CPVC CTS Tee (Socket)
SKU: 4101-007

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again and use Supply House.

Mounted product to bulk head plate, connected cpvc pipe and ball valves for water heater.
rlhopkins
Sebring, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does the trick.

I needed to add a expansion tank to my water line by my water heater while redoing my 1920s house's plumbing. I needed it to hang from the ceiling above the WH to be convenient for the space. The mounting holes and threads are all solidly cast brass, and easily will hold the weight of the 2 gallon tank even when it fails and fills up someday. This is a hard-to-find piece, so I recommend buying 2 or 3 just in case the CPVC install process messes up, or in case of some other crazy thing happening!
A homesteader
Middle Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Can't find in box store.
Max
Wilmington, DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out very well and was delivered quickly

Worked out very well and was delivered quickly. No issues at all.
Mike
Charlotte, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They seem okay

Lighter than typical drop ears I have purchased. No supply houses carry 3/4 drop earred 90s in my area so this will have to do for now. Haven't had any issues at this moment with them but they do not seem as high as a quality as bigger name brands. I could always be wrong though and time will tell.
Fish
Houston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy