Apply to be a TradeMaster!
Main product image of 1" CxF Union (Lead Free)
Magnifying glass
Hover image to zoom

1" CxF Union (Lead Free)

Brand:
Elkhart
SKU:
56686
Rating:
(1)
Q&A:
(0)
1" CxF Union (Lead Free)
Magnifying glass
Hover image to zoom
$115.17 each
In Stock
In Stock
Get 36 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Cast Brass
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
1" Cast Brass Female Union (Lead Free)

Specs

–
Size:

1"

Material:

Cast Brass

Lead Free:

Yes

Thread Type:

Female

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

White unicorn

This fitting was curiously absent in the local market. I needed to join a brass based service entrance to a Pex based combination sprinkler/water system. A pair of these fittings solved the problem. There might be a cheaper/better way but I'm not a professional plumber. A MAPP gas torch was used to install the fittings. It provided ample heat which resulted in a very nice solder joint even for one made by a complete novice.
Jake
Portland, ME
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy