Apply to be a TradeMaster!
Main product image of 1" PureFlow PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
1" PureFlow PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
$1.92 each
BOX UP & SAVE 5%
$18.30 box of 10
$1.83 each
In Stock
In Stock
Get 163 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
3/8"1/2"3/4"1"1/2" x 3/8"3/4" x 1/2"1" x 1/2"1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1807 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp couplings mate two sections of PEX tubing with the PolyAlloy PEX Crimp connection. Use to repair damaged sections or connect long runs.

Specs

–
Size:

1"

Material:

PolyAlloy

PEX Size:

1"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

ASTM F877

NSF

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
1"
200
ASTM F877
NSF
ASTM F1807
Clamp
Crimp
PEX
1"
200
ASTM F1807
Crimp
Clamp
PEX
1" Poly PEX Crimp Coupling
SKU: 710P-C10
1"
100
ASTM F877
ASTM F2159
CSA B137.5
Clamp
Crimp
PEX
1"
200
ASTM F1807
Crimp
Clamp
PEX

You May Also Need

1" x 3/4" PureFlow PolyAlloy PEX Crimp Coupling
SKU: 43354
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good quality, even better pricing

needed these so i could connect rubber hose to pex line on an rv toilet without leaking, so far they work perfectly
nova
oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which crimp rings, copper or steel, work with these connectors?

Asked by Ducky 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Viega's PolyAlloy fittings work with both copper crimp rings and stainless steel clamp rings.

Was this review helpful to you?
- Another PexSupply Customer

both

Was this review helpful to you?
- Another PexSupply Customer

I used the steel rings (they are black)

Was this review helpful to you?
- Another PexSupply Customer

either will work

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy